• Cart

DESCRIPTION

  • For use with the Kohler® K-700 Vintage® freestanding bath
  • Material: Ceramic

Kohler Vintage® Ceramic Bath Base for Freestanding Vintage Bath Only

K709

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-700 Vintage® Freestanding Bath
CARB OTC LEED Compliant
No
Collection
Vintage®
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Height
4-1/2 in
IAPMO Listed
No
Installation Type
Freestanding
Length
51-3/8 in
Material
Ceramic

Starting at
Call for Pricing
  • QUANTITY