DESCRIPTION

  • Antique accessories bring nostalgic charm and complete the traditional design statement of KOHLER Antique faucets and fixtures
  • The English Trellis design on these oval handle insets and skirts extends the look for timeless appeal and adds your personal touch
  • The delight is in the details

Kohler Antique™ Ceramic Handle Inset and Skirt

K258-FL

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Antique™
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Handle Type
Oval
Height
1-27/32 in
IAPMO Listed
No
Length
3-1/16 in
Material
Ceramic
NSF Certified
No
Width
2-3/8 in

Starting at
Call for Pricing
  • QUANTITY