DESCRIPTION

  • Flow rate: 25 to 30 gpm
  • For use with bath or deck-mount faucets
  • High-flow valve ensures optimal water flow performance
  • Quarter-turn ceramic disc valves exceed industry longevity standards and ensuring durable performance for life
  • Requires valve trim (sold separately)

Kohler Ceramic High Flow Deckmount Bath Rough-In Valve

K301-K-NA

Valve Size:

3/4 in

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Bath and Deck Mount Faucets
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic Disc
Flow Rate
30 gpm
IAPMO Listed
Yes
Material
Brass
Valve Size
3/4 in
Valve Type
Tub & Shower Rough-In Valves

Starting at
$304.37
EACH
  • QUANTITY