DESCRIPTION

  • 3/4" ceramic valve
  • Clockwise close

Kohler ExactTemp® Ceramic Valve Clockwise in Polished Chrome

K1000188

Valve Size:

3/4 in

SPECIFICATIONS

ADA Compliant
No
Collection
ExactTemp®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Handle Type
Lever
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Valve Size
3/4 in
WaterSense Labeled
No

Starting at
$20.84
EACH
  • QUANTITY