DESCRIPTION

  • 3/4" ceramic valve
  • Counterclockwise close

Kohler ExactTemp® Ceramic Valve Chrome Counter Clockwise in Polished Chrome

K1000187

Valve Size:

3/4 in

SPECIFICATIONS

ADA Compliant
No
Collection
ExactTemp®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Handle Type
Lever
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Valve Size
3/4 in
Valve Type
Tub & Shower Rough-In Valves
WaterSense Labeled
No

Starting at
$20.92
EACH
  • QUANTITY