DESCRIPTION

  • Material: Solid brass
  • One-piece ceramic valve resists debris and hard water buildup
  • Single-control wall-mounting
  • Temperature memory allows faucet to be turned on and off at any temperature setting

Kohler Renu® Single-Handle Ceramic Valve

K307-K-NA

Flow Rate:

2.2 gpm

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic Disc
Collection
Renu®
Faucet Mount
Wall Mount
Flow Rate
2.2 gpm
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Type
Hot
Valve Type
Tub & Shower Rough-In Valves

Starting at
$225.54
EACH
  • QUANTITY