Ceramic/Impressions® 31 in x 22-3/8 in Single Bowl Vitreous China Vanity Top in White Impressions

Part #K2796-1-G81  |  Item #4814522  |  Manufacturer Part #2796-1-G81

$328.31 EACH
(Pricing is for White Impressions)

Color/Finish: White Impressions

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Integrated sink and vanity top
  • Single faucet hole
  • Oval basin
  • Overflow drain
  • Raised outer edge helps contain water and prevents items from rolling off the vanity top
  • Dimensional colors
  • Coordinates with the industry-standard 30" vanities in the Kohler® Tailored® vanity collection

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Ceramic/Impressions®

Color Finish: White Impressions

Color Finish Category: Whites

Depth: 7-1/2 in

Height: 7-1/2 in

IAPMO Listed: No

Installation Type: Vanity Top

Length: 31 in

Material: Vitreous China

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 31 in x 22-3/8 in

Sink Bowl Size: 18 in x 13-3/8 in x 5-1/2 in

Size: 31 in x 22-3/8 in

Vanity Top Shape: Oval

Width: 22-3/8 in