31 x 22-3/8 in. Single Bowl Vitreous China Vanity Top in White
Ceramic/Impressions® 31 x 22-3/8 in. Single Bowl Vitreous China Vanity Top in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Raised outer edge contains water; prevents items from rolling off
- Fits standard size 30-in vanities
- One-piece ceramic sink+top: seamless construction=easy cleaning
- Overflow drain
- Rectangular basin
- 8-inch widespread faucet holes
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Ceramic/Impressions®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 7-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Vanity Top
- Length:
- 31 in
- Material:
- Vitreous China
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Sink Bowl Size:
- 18-1/8 in x 13-3/8 in x 5-1/2 in
- Size:
- 31 in x 22-3/8 in
- Vanity Top Shape:
- Rectangle
- Width:
- 22-3/8 in