Ceramic/Impressions® 37 in. Rectangular Vanity Top Bathroom Sink in Sandbar Impressions

Part #K2781-8-G85  |  Item #4813906  |  Manufacturer Part #2781-8-G85

$533.03 EACH
(Pricing is for Sandbar Impressions)

Color/Finish: Sandbar Impressions

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Integrated sink and vanity top
  • Widespread faucet holes is 8"
  • Rectangular basin
  • Overflow drain
  • Raised outer edge helps contain water and prevents items from rolling off the vanity top
  • Dimensional colors
  • Coordinates with the industry-standard 36" vanities in the Kohler® Tailored® vanity collection

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 8 in

Collection: Ceramic/Impressions®

Color Finish: Sandbar Impressions

Color Finish Category: Neutrals

Depth: 7-1/2 in

Height: 7-1/2 in

IAPMO Listed: No

Installation Type: Vanity Top

Length: 37 in

Material: [Fireclay, Vitreous China]

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 37 in x 22-3/8 in

Sink Bowl Size: 18-1/8 in x 13-3/8 in x 5-1/2 in

Vanity Top Shape: Rectangle

Width: 22-3/8 in