37 in x 22-3/8 in Single Bowl Vitreous China Vanity Top in Biscuit Impressions

You last purchased this on
 
KOHLER

Ceramic/Impressions® 37 in x 22-3/8 in Single Bowl Vitreous China Vanity Top in Biscuit Impressions

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Ceramic/Impressions® 37 in x 22-3/8 in Single Bowl Vitreous China Vanity Top in Biscuit Impressions

  • Fast #
  • Part #K2781-1-G83
  • Item #4812719
  • Manufacturer Part #2781-1-G83
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Impressions Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single faucet hole
  • Rectangular basin
  • Integrated sink and vanity top
  • Dimensional colors
  • Coordinates with the industry-standard 36" vanities in the Kohler® Tailored® vanity collection
  • Raised outer edge helps contain water and prevents items from rolling off the vanity top
  • Overflow drain
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Ceramic/Impressions®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit Impressions
Depth:
7-1/2 in
Height:
7-1/2 in
IAPMO Listed -:
No
Installation Type:
Vanity Top
Length:
37 in
Material:
Vitreous China
Number of Bowls:
1
Number of Holes:
1 Hole
Sink Bowl Size:
18-1/8 in x 13-3/8 in x 5-1/2 in
Sink Size, Overall:
37 in x 22-3/8 in
Vanity Top Shape:
Rectangle
Width:
22-3/8 in