Ceramic/Impressions® 37 x 22-3/8 in. Single Bowl Vitreous China Vanity Top in White

Part #K2781-8-0  |  Item #7849229  |  Manufacturer Part #2781-8-0

$444.19 EACH
(Pricing is for White)

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • One-piece ceramic sink+top: seamless construction=easy cleaning
  • Raised outer edge contains water; prevents items from rolling off
  • Fits standard size 36-in vanities
  • 8-inch widespread faucet holes
  • Rectangular basin
  • Overflow drain

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 8 in

Collection: Ceramic/Impressions®

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

Height: 7-1/2 in

IAPMO Listed: No

Installation Type: Vanity Top

Length: 37 in

Material: Vitreous China

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Origin: Global

Sink Bowl Size: 18-1/8 in x 13-3/8 in x 5-1/2 in

Size: 37 in x 22-3/8 in

Vanity Top Shape: Rectangle

Width: 22-3/8 in