Ceramic/Impressions® 49 in x 22-3/8 in Single Bowl Vitreous China Vanity Top in White Impressions

Part #K2783-8-G81  |  Item #4918344  |  Manufacturer Part #2783-8-G81

$618.00 EACH
(Pricing is for White Impressions)

Color/Finish: White Impressions

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Integrated sink and vanity top
  • Center faucet holes: 8"
  • Rectangular basin
  • Overflow drain
  • Raised outer edge helps contain water and prevents items from rolling off the vanity top
  • Dimensional colors
  • Coordinates with the industry-standard 48" vanities in the Kohler® Tailored® vanity collection

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 8 in

Collection: Ceramic/Impressions®

Color Finish: White Impressions

Color Finish Category: Whites

Depth: 7-1/2 in

Height: 7-1/2 in

IAPMO Listed: No

Installation Type: Vanity Top

Length: 49 in

Material: Vitreous China

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 49 in x 22-3/8 in

Sink Bowl Size: 18-1/8 in x 13-3/8 in x 5-1/2 in

Size: 49 in x 22-3/8 in

Vanity Top Shape: Rectangle

Width: 22-3/8 in