65 x 29-1/16 in. Freestanding Bathtub with Center Drain in White
Ceric® 65 x 29-1/16 in. Freestanding Bathtub with Center Drain in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Soaking depth: 17"
- Sloped lumbar support offers extra comfort while bathing
- Freestanding design creates a striking focal point in your bathing area
- Center toe-tap drain with Kohler® Lithocast® gloss cover
- Integral slotted overflow allows for deep soaking
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 48-5/16 in
- Basin Width:
- 24-5/16 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 90 gal
- Clawfoot Included:
- No
- Collection:
- Ceric®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 17 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 22-7/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Material:
- Lithocast® Gloss Cast Resin
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 22-7/8 in
- Overall Length:
- 65 in
- Overall Width:
- 29-1/16 in
- Overflow Type:
- Integral
- Soaking Depth:
- 17-1/8 in
- UL Listed:
- No
- Weight:
- 320 lb