24 in. Freestanding Vanity in Woodland with Ceramic Top
Chambly® 24 in. Freestanding Vanity in Woodland with Ceramic Top
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Chambly®
- Color Finish Category:
- Browns
- Color Finish Name:
- Woodland
- Depth:
- 19-1/16 in
- Height:
- 35-5/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Veneers, Vitreous China, Wood
- Vanity Top Shape:
- Rectangle
- Width:
- 25-7/16 in