DESCRIPTION

Kohler Check Guide

K51288

Width:

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
Height
1 in
IAPMO Listed
No
WaterSense Labeled
No
Width
1-1/2 in

Starting at
$18.32
EACH
  • QUANTITY