Choreograph® 10-7/8 in. Rectangular Shower Shelf in Dune

Part #K97630-NY  |  Item #5070345  |  Manufacturer Part #97630-NY

$285.98 EACH
(Pricing is for Dune)

Color/Finish: Dune

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • For use with Kohler® Choreograph™ wall panels
  • Four shelves: All removable for easy cleaning
  • Unique design ensures no water can collect on the shelves
  • Shower basket offers concealed storage for small items
  • Shelves and basket are height-adjustable to 10 positions
  • One shelf includes a hook for hanging storage and a cup for toothbrushes or razors
  • Integrated foot ledge makes it easier to shave or wash your feet
  • Recommended Kohler® K-97636 Choreograph™ seam joint for installation (sold separately)

Specifications

ADA Compliant: No

Brand Model Compatibility: Choreograph® Wall Panels

CARB OTC LEED Compliant: No

Collection: Choreograph®

Color Finish: Dune

Color Finish Category: Neutrals

GSA Approved: No

Height: 95-5/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 10-7/8 in

Material: Acrylic

Number of Shelves: 4

Shape: Rectangular

UL Listed: Yes

Width: 10-7/8 in