10-7/8 in. Rectangular Shower Shelf in Biscuit

You last purchased this on
 
KOHLER

Choreograph® 10-7/8 in. Rectangular Shower Shelf in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Choreograph® 10-7/8 in. Rectangular Shower Shelf in Biscuit

  • Fast #
  • Part #K97630-96
  • Item #5070278
  • Manufacturer Part #97630-96
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Four shelves: All removable for easy cleaning
  • Unique design ensures no water can collect on the shelves
  • For use with Kohler® Choreograph™ wall panels
  • Recommended Kohler® K-97636 Choreograph™ seam joint for installation (sold separately)
  • One shelf includes a hook for hanging storage and a cup for toothbrushes or razors
  • Integrated foot ledge makes it easier to shave or wash your feet
  • Shelves and basket are height-adjustable to 10 positions
  • Shower basket offers concealed storage for small items
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Choreograph® Wall Panels
CARB OTC LEED Compliant:
No
Collection:
Choreograph®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
GSA Approved:
No
Height:
95-5/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
10-7/8 in
Material:
Plastic
Material Type:
Acrylic
Number of Shelves:
4
Shape:
Rectangular
UL Listed:
Yes