Choreograph® 14 in. Rectangular Shower Shelf in Anodized Brushed Nickel

Part #K97622-BNK  |  Item #5070522  |  Manufacturer Part #97622-BNK

$123.83 EACH
(Pricing is for Anodized Brushed Nickel)

Color/Finish: Anodized Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Works best with Kohler® Choreograph™ wall panels
  • Can install over tile and other wall surfaces, inside or outside the shower space
  • Integral holes for hanging razors and other items
  • Designed for quick water drainage and easy cleaning
  • Removable for more thorough cleaning
  • Wall attachment is concealed leaving no visible caulk line
  • Cleat system installation allows shelf to be removed without tools

Specifications

ADA Compliant: No

Brand Model Compatibility: Choreograph® Wall Panels

CARB OTC LEED Compliant: No

Collection: Choreograph®

Color Finish: Anodized Brushed Nickel

Color Finish Category: Nickel Tones

GSA Approved: No

Height: 2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 14 in

Material: Aluminum

Number of Shelves: 1

Shape: Rectangular

Width: 3-3/8 in