16-13/16 in. Rectangular Shower Shelf in Dune
Choreograph® 16-13/16 in. Rectangular Shower Shelf in Dune
Frequently Purchased Together
Product Details
- Four shelves: All removable for easy cleaning
- Unique design ensures no water can collect on the shelves
- For use with Kohler® Choreograph™ wall panels
- Recommended Kohler® K-97636 Choreograph™ seam joint for installation (sold separately)
- One shelf includes a hook for hanging storage and a cup for toothbrushes or razors
- Integrated foot ledge makes it easier to shave or wash your feet
- Shelves and basket are height-adjustable to 10 positions
- Shower basket offers concealed storage for small items
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Choreograph® Wall Panels
- CARB OTC LEED Compliant:
- No
- Collection:
- Choreograph®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Dune
- GSA Approved:
- No
- Height:
- 95-5/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 16-13/16 in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Shelves:
- 4
- Shape:
- Rectangular
- UL Listed:
- Yes