24 in. Grab Bar in Anodized Dark Bronze

You last purchased this on
 
KOHLER

Choreograph® 24 in. Grab Bar in Anodized Dark Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Choreograph® 24 in. Grab Bar in Anodized Dark Bronze

  • Fast #
  • Part #K97625-ABZ
  • Item #5070251
  • Manufacturer Part #97625-ABZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Anodized Dark Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Provides a stable point of contact in the shower
  • Slim and flat profile doubles as shower storage space
  • For use with Kohler® Choreograph™ wall panels
  • Installation hardware included
  • Add optional Kohler® K-97629 teak tray (sold separately) for dedicated product staging space on the barre
  • Mounting brackets slide along bar to ease installation
  • Support of 300 lbs
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Choreograph® Wall Panels
CARB OTC LEED Compliant:
No
Coating:
Anodized
Collection:
Choreograph®
Color Finish Category:
Bronze Tones
Color Finish Name:
Anodized Dark Bronze
Height:
2-1/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Aluminum
Mount Type:
Wall
Weight Capacity:
300 lb
Width:
3-1/2 in