60 x 36 x 96 in. Shower Wall in Sandbar

You last purchased this on
 
KOHLER

Choreograph® 60 x 36 x 96 in. Shower Wall in Sandbar

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Choreograph® 60 x 36 x 96 in. Shower Wall in Sandbar

  • Fast #
  • Part #K97616-9G9
  • Item #7234494
  • Manufacturer Part #97616-9G9
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Sandbar Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • No need to install trim and factory installed edge provides a finished look for walls
  • Joint system hides caulk and silicone leaving fewer places for mold to grow and simplifying cleaning
  • Includes two 36" x 96" walls, one 60" x 96" wall and two 96" corner joints
  • Coordinates with Choreograph® shower accessories and storage (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z97.1
ASTM:
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant:
No
Collection:
Choreograph®
Color Finish Category:
Whites
Color Finish Name:
Sandbar
GSA Approved:
No
Height:
96 in
IAPMO Listed -:
No
Length:
60 in
Material:
Serica™ Composite
NSF Certified:
No
UL Listed:
Yes
Width:
36 in