KOHLER
Choreograph® 7 in. Rectangular Shower Shelf in Anodized Dark Bronze
Part #K97621-ABZ | Item #5070299 | Manufacturer Part #97621-ABZ
How to get it:
Product Details
- Works best with Kohler® Choreograph™ wall panels
- Can install over tile and other wall surfaces, inside or outside the shower space
- Includes trivet to hold bar of soap
- Designed for quick water drainage and easy cleaning
- Removable for more thorough cleaning
- Wall attachment is concealed leaving no visible caulk line
- Cleat system installation allows shelf to be removed without tools
Documents
Specifications
ADA Compliant: No
Brand Model Compatibility: Choreograph® Wall Panels
CARB OTC LEED Compliant: No
Collection: Choreograph®
Color Finish: Anodized Dark Bronze
Color Finish Category: Bronze Tones
GSA Approved: No
Height: 2 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 7 in
Material: Aluminum
Number of Shelves: 1
Shape: Rectangular
Width: 3-3/8 in