Shower Seat in White
Choreograph® Shower Seat in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One-piece construction designed for water drainage and easy cleaning
- Can be used inside and outside the shower
- Elevates you to the ideal showering position for maximum water pressure and minimal heat loss
- Polypropylene construction
- Rated to a static weight of 300 lbs
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 300 lbs
- Collection:
- Choreograph®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 26-7/16 in
- IAPMO Listed -:
- No
- Length:
- 14 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Overall Length:
- 14 in
- Overall Width:
- 13-1/4 in
- Width:
- 13-1/4 in