Seat in Rough Plate

You last purchased this on
 
KOHLER

Seat in Rough Plate

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Seat in Rough Plate

  • Fast #
  • Part #K22129-RP
  • Item #58948
  • Manufacturer Part #22129-RP
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rough Plate Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Replacement seat
  • Engineered to promote product longevity
  • Kohler Genuine Part
  • Made with premium materials for enhanced durability
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Neutrals
Color Finish Name:
Rough Plate
Faucet Part Type:
Seat
WaterSense Labeled:
No