KOHLER
Cimarron® 1-Hole Pedestal Lavatory Sink Basin in Biscuit
Part #K2362-1-96 | Item #3066915 | Manufacturer Part #2362-1-96
How to get it:
Product Details
This product includes

KOHLER Cimarron® Pedestal Vessel in Biscuit
Part #: K2363-1-96

KOHLER Cimarron® Pedestal Sink Base in Biscuit
Part #: K2364-96
- Single faucet hole
- Overflow drain
- Combination consists of the Kohler® K-2363-1 basin and Kohler® K-2364 pedestal
- Coordinates with other products in the Cimarron® collection
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.19.2
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.1
Collection: Cimarron®
Color Finish: Biscuit
Color Finish Category: Neutrals
Drain Opening: 1-3/4 in
GSA Approved: No
Height: 34-1/2 in
IAPMO Listed: No
Length: 22-3/4 in
Material: Fireclay, Vitreous China
Number Of Bowls: 1
Number of Holes: 1 Hole
Overall Sink Size: 22-3/4 in x 18-7/8 in
Pedestal Only - FEI: No
Shape: Oval
Sink Bowl Size: 21 in x 12-3/4 in x 3-5/8 in
Sink Depth: 7-11/16 in
Sink Installation Type: Pedestal
Sink Size Range: 20 in - 25 in
Vessel Only - FEI: No
Width: 18-7/8 in
-
Call for Pricing