1.28 gpf Elongated Two Piece Toilet in Ice™ Grey
Cimarron® 1.28 gpf Elongated Two Piece Toilet in Ice™ Grey
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
KOHLER Elongated Toilet Bowl in Ice™ Grey
Part #K31588-95
KOHLER 1.28 gpf Toilet Tank in Ice™ Grey
Part #K31615-95
- CleanCoat™ technology inhibits the growth of water scale and mineral stains for improved ease of cleaning
- Single-flush gravity uses the force of gravity and a precision-engineered tank, bowl, and trapway to create a strong siphon during flushing
- AquaPiston® canister allows water to flow out of the tank from all sides (360 degrees), increasing the power and effectiveness of the flush
- Flush valve's 3:2 ratio harnesses the natural force of gravity and optimizes flush performance
- Durable canister design has 90% less exposed seal material than a 3" flapper for leak-free performance
- Light-touch canister flush requires a lower actuation force than a flapper
- Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
- Left-hand Polished Chrome trip lever
- Sanitary guard where bowl and tank meet for ease of cleaning
- Coordinates with other products in the Cimarron collection
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Cimarron®
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice Grey
- Depth:
- 18-63/100 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 31-13/50 in
- IAPMO Listed:
- Yes
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 28-93/100 in