1.28 gpf Toilet Tank in White
Cimarron® 1.28 gpf Toilet Tank in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- When batteries are low, the unit will beep five times at half-second intervals when activated to indicate it's time to replace them
- Coordinates with other products in the Cimarron collection
- Flush is activated by a no-touch sensor mounted inside the tank
- Flush valve's 3:2 ratio harnesses the natural force of gravity and optimizes flush performance
- Single-flush gravity uses the force of gravity and a precision-engineered tank, bowl, and tramway to create a strong siphon during flushing
- AquaPiston canister allows water to flow into the bowl from all sides (360 degrees), increasing the power and effectiveness of the flush
- Touchless module projects a field through the top of the tank lid that senses your hand, causing the toilet to flush
- Touchless has no impact on water usage
- Durable canister design has 90% less exposed seal material than a 3 in flapper for leak-free performance
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Battery Size:
- AA
- Bowl Only:
- No
- Brand Model Compatibility:
- Cimarron® K-6419 Toilet
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Cimarron®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Touchless
- Height:
- 14 in
- IAPMO Listed -:
- No
- Length:
- 17-5/8 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Power Source:
- Battery
- Tank Only:
- Yes
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- WaterSense Labeled:
- Yes
- Width:
- 17-5/8 in