1.28 gpf Toilet Tank in White
This product has been replaced by
Manufacturer Part #31615-0
Cimarron® 1.28 gpf Toilet Tank in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single-flush gravity uses the force of gravity and a precision-engineered tank to create a strong siphon during flushing
- AquaPiston® canister allows water to flow into the bowl from all sides (360 degrees), increasing the power and effectiveness of the flush
- Coordinates with other products in the Cimarron collection
- Light-touch canister flush requires a lower actuation force than a flapper
- DryLock® System saves installation time and helps prevent water leakage
- Durable canister design has 90% less exposed seal material than a 3 in flapper for leak-free performance
- Flush valve's 3:2 ratio harnesses the natural force of gravity and optimizes flush performance
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Brand Model Compatibility:
- Cimarron® K-3887 Toilet, Cimarron® K-3851 Toilet
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Cimarron®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 14 in
- IAPMO Listed -:
- No
- Length:
- 17-5/8 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Product Type:
- Toilet Tank
- Tank Only:
- Yes
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 17-5/8 in