1.28 gpf Toilet Tank in Biscuit
Cimarron® 1.28 gpf Toilet Tank in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes powered by 4AA batteries
- Flow rate: 1.28 gpf
- Flush is activated by a no-touch sensor mounted inside the tank
- Coordinates with other products in the Cimarron® collection
- Combines with the Kohler® K-4347 bowl to create a complete Kohler® K-6419 Cimarron® toilet
- When batteries are low the unit will beep five times at half second intervals when activated to indicate it's time to replace them
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Battery Size:
- AAAA
- Bowl Only:
- No
- Brand Model Compatibility:
- K-4347 Toilet Bowl
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Cimarron®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Touchless
- Height:
- 14 in
- IAPMO Listed -:
- No
- Length:
- 8 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Power Source:
- Battery
- Tank Only:
- Yes
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- WaterSense Labeled:
- Yes
- Width:
- 17-5/8 in