Cimarron® 1.6 gpf Round Floor Mount Two Piece Toilet in White

Part #K3888-0  |  Item #4262732  |  Manufacturer Part #3888-0

Discontinued

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Two piece toilet
  • Round-front bowl offers an ideal solution for smaller baths and powder rooms
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Flow rate: 1.6 gpf
  • Fully glazed trapway: 2-1/8"
  • Includes standard left-hand polished chrome trip lever
  • Combination consists of the Kohler® K-4347 bowl and Kohler® K-4167 tank
  • Coordinates with other products in the Cimarron® collection
  • Light-touch canister flush requires a lower actuation force than a flapper

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Height Range: 16-17 in

Bowl Only - FEI: No

Bowl Shape: Round

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B45.1

Collection: Cimarron®

Color Finish: White

Color Finish Category: Whites

Dual Flush: No

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Handle Material: Polished Chrome

Handle Type: Trip Lever

Height: 30-1/2 in

IAPMO Listed: No

Length: 27-1/4 in

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Bowl Height: 16-1/2 in

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Seat Included: No

Toilet Type: Two Piece

Toilet Urinal Outlet: Floor

Trip Lever Location: Left-Hand

Trip Lever Placement: Front

WaterSense Labeled: No

Width: 17-5/8 in