Cimarron® 3-Hole Pedestal Bathroom Sink with Centerset Faucet in Biscuit

Part #K2362-4-96  |  Item #3066020  |  Manufacturer Part #2362-4-96

$368.56 EACH
(Pricing is for Biscuit)

Color/Finish: Biscuit

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Center faucet holes: 4"
  • Overflow drain
  • Combination consists of the Kohler® K-2363-4 basin and Kohler® K-2364 pedestal
  • Coordinates with other products in the Cimarron® collection
  • Pedestal designed to conceal water supplies and drain
  • Material: Vitreous china
  • Generous interior basin and deck size

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 4 in

Collection: Cimarron®

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Opening: 1-3/4 in

GSA Approved: No

Height: 34-1/2 in

IAPMO Listed: No

Length: 22-3/4 in

Material: Fireclay, Vitreous China

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 22-3/4 in x 18-7/8 in

Pedestal Only - FEI: No

Shape: Oval

Sink Bowl Size: 21 in x 12-3/4 in x 3-5/8 in

Sink Depth: 7-11/16 in

Sink Installation Type: Pedestal

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: No

Width: 18-7/8 in