KOHLER
Cimarron® 7-11/16 in. 1-Hole Bathroom Sink in Sandbar
Part #K2363-1-G9 | Item #2849671 | Manufacturer Part #2363-1-G9
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 16
How to get it:
Product Details
- Single faucet hole
- Overflow drain
- Combines with the Kohler® K-2364 pedestal to create the Kohler® K-2362-1 Cimarron® pedestal sink
- Coordinates with other products in the Cimarron® collection
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.19.2
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.1
Collection: Cimarron®
Color Finish: Sandbar
Color Finish Category: Neutrals
Drain Location: Rear Center
Drain Opening: 1-3/4 in
GSA Approved: No
Height: 7-11/16 in
IAPMO Listed: No
Length: 22-3/4 in
Material: Fireclay, Vitreous China
Number Of Bowls: 1
Number of Holes: 1 Hole
Overall Sink Size: 22-3/4 in x 18-7/8 in
Pedestal Only - FEI: No
Shape: Rectangular
Sink Bowl Size: 21 in x 12-3/4 in x 3-5/8 in
Sink Depth: 7-11/16 in
Sink Installation Type: Pedestal
Sink Size Range: 20 in - 25 in
Vessel Only - FEI: Yes
Width: 18-7/8 in
Entire Collection
-
Call for Pricing