Cimarron® California Energy Commission Registered CL 6 HET RH CLST 1.28 GP

Part #K3609-TR-7  |  Item #4108830  |  Manufacturer Part #3609-TR-7

Call for Pricing

Type:

K3609-TR-7

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Two piece toilet
  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Flow rate: 1.28 gpf
  • Includes right-hand polished chrome trip lever
  • Includes tank locks
  • Combination consists of the Kohler® K-4309 bowl and Kohler® K-4421-TR tank
  • Coordinates with other products in the Cimarron® collection

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1, CSA B651

Collection: Cimarron®

Color Finish: Black Black™

Color Finish Category: Blacks

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Polished Chrome

Handle Type: Trip Lever

Height: 30-3/4 in

IAPMO Listed: No

Length: 29-1/2 in

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Type: Two Piece

Trip Lever Location: Right-Hand

Trip Lever Placement: Front

Type: K3609-TR-7

WaterSense Labeled: Yes

Width: 17-5/8 in