Elongated ADA Floor Mount Toilet Bowl in Sandbar
Cimarron® Elongated ADA Floor Mount Toilet Bowl in Sandbar
Package Quantity Info:
EA: 1 PT: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
- Seat not included
- Elongated bowl offers added room and comfort
- CleanCoat™ technology inhibits the growth of water scale and mineral stains for improved ease of cleaning
- Revolution 360® swirl-flushing technology generates a forceful swirling motion to keep the bowl cleaner, longer
- 2-1/8" (54 mm) fully-glazed trapway
- Coordinates with other products in the Cimarron® collection
- Combines with the Kohler® K-4418 or Kohler® K-4421 tank to create a complete Kohler® K-3589 or Kohler® K-3609 Cimarron® toilet
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- Brand Model Compatibility:
- K-4418 or K-4421 Toilet Tank
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Cimarron®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sandbar
- Depth:
- 14-43/100 in
- Dual Flush:
- No
- EPA Compliant:
- No
- Flush Type:
- Gravity
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Toilet
- Tank Only:
- No
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 28-11/16 in
- Toilet Bowl Width:
- 15-7/16 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- WaterSense Labeled:
- No
- Width:
- 28-12/25 in