This product requires certification to purchase.

Left-Hand Trip Lever in Vibrant Brushed Bronze

KOHLER

Cimarron® Left-Hand Trip Lever in Vibrant Brushed Bronze

  • Fast #
  • Part #K25986-L-BV
  • Item #9957520
  • Manufacturer Part #25986-L-BV
4.4 out of 5 Customer Rating
Brand image
KOHLER

Cimarron® Left-Hand Trip Lever in Vibrant Brushed Bronze

  • Fast #
  • Part #K25986-L-BV
  • Item #9957520
  • Manufacturer Part #25986-L-BV
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Left-hand trip lever
  • For use with the Cimarron® Revolution 36® toilet
  • Requires Certification
Dimensions & Measurements
Length
3-1/8 in
Width
1-5/16 in
Characteristics & Features
Collection
Cimarron®
Color Finish Category
Bronze Tones
Color Finish Name
Vibrant Brushed Bronze
Installation Type
Left Hand
Material
Zinc
Trip Lever Location
Left-Hand
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
K25986-L-BV
UPC
195711036292