Left-Hand Trip Lever in Vibrant Moderne Brushed Gold

You last purchased this on
 
KOHLER

Cimarron® Left-Hand Trip Lever in Vibrant Moderne Brushed Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Cimarron® Left-Hand Trip Lever in Vibrant Moderne Brushed Gold

  • Fast #
  • Part #K9470-L-BGD
  • Item #3987428
  • Manufacturer Part #9470-L-BGD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Moderne Brushed Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • Left-hand trip lever
  • For use with Cimarron® one and two-piece toilets
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Adjustable:
No
BAA Compliant:
No
Brand Model Compatibility:
K-6418 Two-piece Toilet
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Cimarron®
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant® Moderne Brushed Gold
Handle Type:
Left Hand Trip Lever
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
2-5/8 in
Trip Lever Location:
Left-Hand
WaterSense Labeled:
No
Width:
7/8 in