Left-Hand Trip Lever in Vibrant Polished Brass
Cimarron® Left-Hand Trip Lever in Vibrant Polished Brass
Frequently Purchased Together
Product Details
- Material: Solid brass
- Kohler® finishes resist corrosion and tarnishing
- Left-hand trip lever
- For use with Cimarron® Comfort Height® toilets
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- K-5310 Comfort Height® Toilet
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Cimarron®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Polished Brass
- Handle Type:
- Left Hand Trip Lever
- Height:
- 1-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-5/8 in
- Material:
- Brass
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No
- Width:
- 7/16 in