Cimarron® Pedestal Vessel in Sandbar

Part #K2363-4-G9  |  Item #2849764  |  Manufacturer Part #2363-4-G9

Call for Pricing

Color/Finish: Sandbar

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Center faucet holes: 4"
  • Overflow drain
  • Combines with the Kohler® K-2364 pedestal to create the Kohler® K-2362-4 Cimarron® pedestal sink
  • Coordinates with other products in the Cimarron® collection

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

Brand Model Compatibility: K-2364 Pedestal

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 4 in

Collection: Cimarron®

Color Finish: Sandbar

Color Finish Category: Neutrals

Drain Location: Rear Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 22-3/4 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 22-3/4 in x 18-7/8 in

Pedestal Only - FEI: No

Product Type: Vessel

Shape: Rectangular

Sink Bowl Size: 21 in x 12-3/4 in x 3-5/8 in

Sink Depth: 7-11/16 in

Sink Installation Type: Pedestal

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 18-7/8 in