Cimarron® Round Floor Mount Toilet Bowl in Almond

Part #K4347-47  |  Item #4243892  |  Manufacturer Part #4347-47

$221.25 EACH

Color/Finish: Almond

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 18

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Round-front bowl offers an ideal solution for smaller baths and powder rooms
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Fully glazed trapway: 2-1/8"
  • Seat not included
  • Combines with the Kohler® K-4167 or Kohler® K-4166 tank to create a complete Kohler® K-3888 or Kohler® K-3887 Cimarron® toilet
  • Coordinates with other products in the Cimarron® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Height Range: 16-17 in

Bowl Only - FEI: Yes

Bowl Shape: Round

Brand Model Compatibility: K-4166 and K-4167 Toilet Tanks

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1, CSA B651

Collection: Cimarron®

Color Finish: Almond

Color Finish Category: Neutrals

Dual Flush: No

EPA Compliant: No

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

GSA Approved: No

IAPMO Listed: No

MA Approved: No

Material: Vitreous China

NSF Certified: No

Product Type: Comfort Height®

Tank Only - FEI: No

Toilet Bowl Height: 16-1/2 in

Toilet Bowl Length: 26-15/16 in

Toilet Bowl Width: 15-5/8 in

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Seat Included: No

Toilet Type: Bowl

Toilet Urinal Outlet: Floor

Trap Size: 2-1/8 in

WaterSense Labeled: No

Weight: 58