Cimarron® Round Floor Mount Toilet Bowl in White

Part #K4347-0  |  Item #4243846  |  Manufacturer Part #4347-0

$173.28 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 18
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Three-bolt quick-connect installation
  • ADA compliant

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Height Range: 16-17 in

Bowl Only - FEI: Yes

Bowl Shape: Round

Brand Model Compatibility: Cimarron® K-3887 Toilet, Cimarron® K-3888 Toilet

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1, CSA B651

Collection: Cimarron®

Color Finish: White

Color Finish Category: Whites

Dual Flush: No

EPA Compliant: No

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

GSA Approved: No

IAPMO Listed: No

MA Approved: No

Material: Vitreous China

NSF Certified: No

Number Of Bowls: 1

Product Type: Comfort Height®

Tank Only - FEI: No

Toilet Bowl Height: 16-1/2 in

Toilet Bowl Length: 26-15/16 in

Toilet Bowl Width: 15-5/8 in

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Seat Included: No

Toilet Type: Bowl

Toilet Urinal Outlet: Floor

Trap Size: 2-1/8 in

WaterSense Labeled: No

Weight: 58