Trip Lever in Polished Brass
Cimarron® Trip Lever in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- K-3828 Toilet
- CARB OTC LEED Compliant:
- No
- Collection:
- Cimarron®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- WaterSense Labeled:
- No