Trip Lever in Vibrant Polished Nickel
Cimarron® Trip Lever in Vibrant Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- K-3828 Toilet
- CARB OTC LEED Compliant:
- No
- Collection:
- Cimarron®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Handle Type:
- Trip Lever
- IAPMO Listed -:
- No
- Product Type:
- Trip Lever Kit
- WaterSense Labeled:
- No