This product requires certification to purchase.

Single Function Showerhead in Vibrant® Brushed Moderne Brass

KOHLER

Cinq™ Single Function Showerhead in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K33631-G-2MB
  • Item #10384014
  • Manufacturer Part #33631-G-2MB
3.6 out of 5 Customer Rating
Brand image
KOHLER

Cinq™ Single Function Showerhead in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K33631-G-2MB
  • Item #10384014
  • Manufacturer Part #33631-G-2MB
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single-function showerhead with 5-1/2 in Dia spray face
  • Five-layer filtration system reduces scale build-up in your shower and includes an activated charcoal filter to reduce impurities such as chlorine and heavy metals
  • Recommend replacing filter every six months for optimum performance
  • Integrated dial tracks suggested filter replacement date
  • Filter easily slides out with a 30° turn of the spray face
  • Optimized spray face minimizes wasteful overspray and increases cleaning and hair-rinsing performance
  • Full coverage spray produces an encompassing spray ideal for everyday use
  • MasterClean™ spray face features an easy-to-clean surface that withstands mineral build-up and maximizes spray performance
  • Premium material construction for durability and reliability
  • 1/2-14 NPT connection
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
5-7/16 in
Diameter
5-1/2 in
Faucet Connection Size
1/2 in
Height
5-7/16 in
Length
5-1/2 in
Showerhead Flow Rate
1.75 gpm
Width
5-1/2 in
Characteristics & Features
Collection
Cinq™
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Faucet Material
Metal
Faucet Mount
Wall Mount
Shape
Round
Showerhead Function
Single
Spray Type
Full
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
WaterSense Labeled
Yes
UPC
195711165954