DESCRIPTION

  • Stainless steel

Kohler Clarity™ Stainless Steel Left-Hand side Sink Rack

K6056-ST

Color Finish

Stainless Steel

SPECIFICATIONS

Collection
Clarity™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
17-1/8 in
Height
1-1/8 in
Length
14-1/4 in
Material
Stainless Steel
Width
10-7/8 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.