DESCRIPTION

  • Combo # K3575
  • Flow Rate: 1.28 gpf
  • Material: Vitreous China
  • Meets strict flushing performance guidelines established by the EPA (Environmental Protection Agency) WaterSense program
  • No faucet holes; requires wall or counter mount faucet
  • Rough-in size: 12"
  • Size: 30"L x 19 5/8"W x 28 1/4"H
  • Wellworth Classic

Kohler Wellworth® 1.28 gpf Tank Toilet

K4436-RA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
Bowl Only - FEI
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Wellworth®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
13-3/4 in
Length
8 in
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Type
Gravity
WaterSense Labeled
Yes
Width
18 in

Starting at
$83.07
EACH
  • QUANTITY