17 in. Undermount Rectangular Bathroom Sink in Dune
Claude by Studio McGee 17 in. Undermount Rectangular Bathroom Sink in Dune
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Coordinates with other items from the Claude line
- Undermount installation
- Corner drain placement
- Mounting hardware included
- Complies with ADA standards
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Claude by Studio McGee
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Dune
- Height:
- 6-5/16 in
- Length:
- 17 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Depth:
- 4-5/16 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Type:
- K38570-NY
- UPC:
- 195711313126
- Width:
- 13 in