DESCRIPTION

Kohler Clear Know Handle

K42352

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Clear
Color Finish Category
Clear
Handle Type
Cross
Number of Handles
Single Handle

Starting at
$26.55
EACH
  • QUANTITY