DESCRIPTION

Kohler Clear Lever Insert

K50349

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Material
Plastic
Number of Handles
Single Handle

Starting at
$28.14
EACH
  • QUANTITY