Kohler

ClearFlo™ 1-1/2 in. Adjustable Pop-Up Bath Drain for 17 - 24 in. Deep Baths in Vibrant Rose Gold

Part #K7161-AF-RGD  |  Manufacturer Part #7161-AF-RGD

Color/Finish: Vibrant® Rose Gold

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adjustable trip lever controls pop-up drain
  • For use with 17" to 24" deep baths, whirlpools and BubbleMassage™ air baths

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2

Brand Model Compatibility: 17 in.-24 in. Deep Baths

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.2

Collection: ClearFlo™

Color Finish: Vibrant® Rose Gold

Color Finish Category: Gold Tones

Drain Body Material: Brass

Drain Opening: 1-1/2 in

End Connection 1: NPT

End Connections: NPT

Gauge: 17

Height: 21-1/2 in

IAPMO Listed: No

Installation Type: Above Floor, Through The Floor

Length: 7 in

Width: 3-11/16 in