ClearFlo™ 1- 1/2 in. Adjustable Pop-Up Drain with Above or Through the Floor Installations for 17 to 24 in. Deep Baths Vibrant French Gold

Part #K7161-AF-AF  |  Item #1505958  |  Manufacturer Part #7161-AF-AF

$397.99 EACH

Color/Finish: Vibrant® French Gold

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6
  • Pallet: 44

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Adjustable trip lever controls pop-up drain
  • For use with 17" to 24" deep baths, whirlpools and BubbleMassage™ air baths
  • Adjustable trip lever controls pop-up drain
  • Material: Solid brass exposed pop-up drain without overflow

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: ClearFlo™

Color Finish: Vibrant® French Gold

Color Finish Category: Gold Tones

Drain Body Material: Brass

Drain Opening: 1-1/2 in

End Connection 1: NPT

End Connections: NPT

Gauge: 17

Height: 21-1/2 in

IAPMO Listed: No

Length: 7 in

Width: 3-11/16 in